Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Theochem Laboratories Hand Dishwashing Detergent, 50 lb Box 501031

Hand Dishwashing Detergent, 50 lb Box (Discontinued)

  • Mfr # 501031
  • Zoro # G704417729
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
501031
Zoro #
G704417729
UPC #
24598010319
Country of Origin
United States

Dimensions

Cleaner Container Size
50 lbs

Details

Item - Dishwashing
Cleaners & Detergents
Cleaner Form
Powder
Cleaner Container Type
Box
Fragrance
Unscented
Chemicals For Use On
Ceramics; Enamel; Fiberglass; Glass; Metal; Plastic
Net Weight
50 lbs
For Use On
Cooked-On Grease; Food Particles; Oils; Organic Matter; Soil
Application
Automatic Dishwasher Detergent
Includes
Includes one box.

Description

Lightweight, spray dried synthetic detergent formulated for a variety of cleaning applications including dishware, steam tables, cutlery, kitchen utensils, automobiles and other mild duty laundering. For use in manual ware washing operations requiring a neutral, mild, hand dishwashing product.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.