
LACTO TOP SCRUB - 5 GL PAIL, Spray Buff and Restorer
Mfr # 100483-99990-1P
Zoro # G410738507
product price: $59.69
/eaKey Features
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
3 oz per gallon
Color
Pink
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100483-99990-1P
Zoro #
G410738507
UPC #
24598003878
Country of Origin
United States
Dimensions
Size
5 gal
Details
Item
Spray Buff and Restorer
Container Type
Pail
Cleaner Form
Liquid
Fragrance
Citrus
Recommended Dilution
3 oz per gallon
Color
Pink
Ready to Use/Concentrated
Concentrated
Application
Floor and General Purpose
For Use On
Concrete and Hard Surface
Net Weight
45.3
pH Level
9 to 9.8
Description
High-performance general purpose cleaner. For use on any washable surface, including terrazzo, linoleum, asphalt, vinyl woodwork, rugs and upholstery. Container 5 gal pail.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.