Zoro Homepage

LEMON SUDS - 4/1 GL CASE, Manual Dishwashing Liquid, 4PK

  • Mfr # 100460-99990-7G

  • Zoro # G310738478


product price: $72.85
/pk 4, $18.21/ea

Key Features

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Citrus
Cleaner Container Size
1 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100460-99990-7G
Zoro #
G310738478
UPC #
24598003212
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal

Details

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Bottle
Fragrance
Citrus
Application
Manual Dish Detergent
Net Weight
36.58
For Use On
Dish & Flatware
Effective to Remove
Food Soils
Recommended Dilution
0.5 oz per gallon

Description

High- sudsing product, effective in hard or soft water for spot-free dishwashing. Removes the most stubborn food deposits easily. Container 1 gal, pack of 4 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.