Zoro Homepage

LEMON SUDS - 5 GL PAIL, Manual Dishwashing Liquid

  • Mfr # 100460-99990-1P

  • Zoro # G810738558


product price: $91.49
/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Citrus
Cleaner Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100460-99990-1P
Zoro #
G810738558
UPC #
24598003182
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal

Details

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Citrus
Recommended Dilution
0.5 oz per gallon
Effective to Remove
Food Soils
Net Weight
44.8
For Use On
Dish & Flatware
Application
Manual Dish Detergent

Description

High- sudsing product, effective in hard or soft water for spot-free dishwashing. Removes the most stubborn food deposits easily. Container 5 gal pail.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.