
Liquid Glass Cleaner Ammoniated, Blue, Ammonia, 12 PK
Mfr # 100597-99990-1Q
Zoro # G610738550
product price:Â $44.85
/pk 12, $3.74/eaKey Features
Cleaner Container Type
Bottle
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
For Use On
Windows, glass, mirror
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100597-99990-1Q
Zoro #
G610738550
UPC #
24598005162
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Details
Item
Glass Cleaner Ammoniated
Cleaner Container Type
Bottle
Fragrance
Ammonia
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
For Use On
Windows, glass, mirror
Net Weight
27.52
pH
10 to 11.5
Effective to Remove
Grime, Film
Description
Ammoniated, non-streaking glass cleaner Imparts a monomolecular film to prevent re-soiling; surfaces stay-clean longer. Ideal, non-filming cleaner for stainless steel liquid gold for any hard surface. Container 1 quart, pack of 12 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.