
Liquid Glass Cleaner Ammoniated, Blue, Ammonia, 4 PK
Mfr # 100597-99990-7G
Zoro # G010738587
product price: $53.85
/pk 4, $13.46/eaKey Features
Cleaner Container Type
Bottle
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
Effective to Remove
Grime, Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100597-99990-7G
Zoro #
G010738587
UPC #
24598005186
Country of Origin
United States
Dimensions
Cleaner Container Size
1 gal
Details
Item
Glass Cleaner Ammoniated
Cleaner Container Type
Bottle
Fragrance
Ammonia
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
Effective to Remove
Grime, Film
Net Weight
36.18
pH
10 to 11.5
For Use On
Windows, glass, mirror
Description
Ammoniated, non-streaking glass cleaner Imparts a monomolecular film to prevent re-soiling; surfaces stay-clean longer. Ideal, non-filming cleaner for stainless steel liquid gold for any hard surface. Container 1 gal, pack of 4 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.