
Liquid Glass Cleaner Ammoniated, Blue, Lemon, 12 PK
Mfr # 101233-99990-1Q
Zoro # G110738548
product price: $38.99
/pk 12, $3.25/eaKey Features
Cleaner Container Type
Bottle
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
Effective to Remove
Grime, Film
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
101233-99990-1Q
Zoro #
G110738548
UPC #
24598061908
Country of Origin
United States
Dimensions
Cleaner Container Size
1 qt
Details
Item
Glass Cleaner Ammoniated
Cleaner Container Type
Bottle
Fragrance
Lemon
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
Effective to Remove
Grime, Film
Net Weight
28.59
pH
10.5
For Use On
Windows, glass, mirror
Description
Ammoniated, quick cleaning, non-streaking glass and hard surface cleaner. Use on glass, stainless steel and countertops in one easy step. Economical formulation. Container 1 quart, pack of 12 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.