Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Liquid Glass Cleaner Ammoniated, Blue, Lemon, 4 PK

  • Mfr # 101233-99991-7G

  • Zoro # G310738515


product price: $35.99
/pk 4, $9.00/ea

Key Features

Cleaner Container Type
Bottle
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
pH
10.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101233-99991-7G
Zoro #
G310738515
UPC #
24598044406
Country of Origin
United States

Dimensions

Cleaner Container Size
1 gal

Details

Item
Glass Cleaner Ammoniated
Cleaner Container Type
Bottle
Fragrance
Lemon
Ready to Use/Concentrated
Ready to Use
Cleaner Form
Liquid
Color
Blue
pH
10.5
Net Weight
36.64
For Use On
Windows, glass, mirror
Effective to Remove
Grime, Film

Description

Ammoniated, quick cleaning, non-streaking glass and hard surface cleaner. Use on glass, stainless steel and countertops in one easy step. Economical formulation. Container 1 gal, pack of 4 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.