Zoro Homepage

LT 32 - 5 GL PAIL, Machine Dishwashing Liquid

  • Mfr # 100026-99990-1P

  • Zoro # G210738561


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Machine Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Odourless
Cleaner Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100026-99990-1P
Zoro #
G210738561
UPC #
24598000150
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal

Details

Item - Dishwashing
Machine Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Odourless
For Use On
Dish & Flatware
Net Weight
50
Application
Dish Wash Detergent
Color
Yellow
Effective to Remove
Food Soils
Recommended Dilution
Per dispensing instructions

Description

Liquid dishwashing detergent for hard water extremes. Effective in up to 8 grain hardness 102 ppm. Desgined for use in low temperature equipment with automatic proportioners. Container 5 gal pail.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.