
PINK SPARKLE - 5 GL PAIL, Manual Dishwashing Liquid
Mfr # 101260-99991-1P
Zoro # G910738588
product price: $58.79
/eaKey Features
Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Floral
Cleaner Container Size
5 gal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101260-99991-1P
Zoro #
G910738588
UPC #
24598007371
Country of Origin
United States
Dimensions
Cleaner Container Size
5 gal
Details
Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Floral
Effective to Remove
Food Soils
Recommended Dilution
1-2 oz per gallon
Color
Pink
For Use On
Dish & Flatware
Application
Manual Dish Detergent
Net Weight
44.26
Description
A concentrated high foaming blend of synthetic detergents for removing the most stubborn stains and grease spots from dishes, pots and pans. Formulated for sensitive hands. Rinses spot free. Container 5 gal pail.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.