
PREMIUM DRYSHEEN - 4/1 GL CASE, Carpet Shampoo, 4PK
Mfr # 100582-99990-7G
Zoro # G510738476
product price: $99.95
/pk 4, $24.99/ea
Free Shipping & Returns
Key Features
Recommended Dilution
3 oz per gallon
pH
Alkaline
Fragrance
Fruity
Form
Liquid
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
100582-99990-7G
Zoro #
G510738476
UPC #
24598004806
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Carpet Shampoo
Recommended Dilution
3 oz per gallon
pH
Alkaline
Fragrance
Fruity
Form
Liquid
Container Type
Bottle
Net Weight
35.31
Application
Carpet Restorer
Color
Colorless
Effective to Remove
General
pH Range
8 to 9.5
For Use On
Carpet & Upholstery
Description
Heavy-duty, fast-drying concentrate for normal maintenance and carpet restoration. Revives and enhances original brightness of color. Dries to a fine crystal for easy removal of soils. Optical brighteners restore the original vibrant colors of the carpet. It is a favorite with Fire Restoration Specialists and Professionals who demand the finest in carpet care products. Container 1 gal, pack of 4 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.