
PREMIUM DRYSHEEN - 55 GL DRUM, Carpet Shampoo
Mfr # 100582-99990-53
Zoro # G910738571
product price: $1,197.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Recommended Dilution
3 oz per gallon
pH
Alkaline
pH Range
8 to 9.5
Net Weight
474.12
Container Type
Plastic Drum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100582-99990-53
Zoro #
G910738571
UPC #
24598004790
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Carpet Shampoo
Recommended Dilution
3 oz per gallon
pH
Alkaline
pH Range
8 to 9.5
Net Weight
474.12
Container Type
Plastic Drum
Application
Carpet Restorer
For Use On
Carpet & Upholstery
Effective to Remove
General
Color
Colorless
Form
Liquid
Fragrance
Fruity
Description
Heavy-duty, fast-drying concentrate for normal maintenance and carpet restoration. Revives and enhances original brightness of color. Dries to a fine crystal for easy removal of soils. Optical brighteners restore the original vibrant colors of the carpet. It is a favorite with Fire Restoration Specialists and Professionals who demand the finest in carpet care products. Container 55 gal Drum.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.