Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

RINSE NO MORE PLUS LAVENDER - 4/1 GL CASE, Floor Cleaner, 4PK

  • Mfr # 100447-99990-7G

  • Zoro # G410445122


product price: $55.19
/pk 4, $13.80/ea

Key Features

Form
Liquid
Color
Violet
Container Type
Bottle
Weight
36.64
Recommended Dilution
2 oz per gallon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100447-99990-7G
Zoro #
G410445122
UPC #
24598002611
Country of Origin
United States

Dimensions

Size
1 gal

Details

Item
Floor Cleaner
Form
Liquid
Color
Violet
Fragrance
Lavender
Container Type
Bottle
Weight
36.64
Recommended Dilution
2 oz per gallon
pH
Neutral
Application
All Purpose
For Use On
Hard Surface
Removes
Light industrial type
pH Range
6.5 to 8.5

Description

Concentrated, neutral floor and all-purpose cleaner, leaves no residue and requires no rinse. Mop floors as part of daily floor care maintenance to pick-up soil and enhance shine. Container 1 gal, pack of 4 per case.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.