
RUGSHEEN - 4/1 GL CASE, Carpet Shampoo, 4PK
Mfr # 100595-99990-7G
Zoro # G510738483
product price: $66.39
/pk 4, $16.60/eaKey Features
Recommended Dilution
4 oz per gallon
pH
Alkaline
For Use On
Carpet & Upholstery
Color
Clear to straw color
Container Type
Bottle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100595-99990-7G
Zoro #
G510738483
UPC #
24598005032
Country of Origin
United States
Dimensions
Size
1 gal
Details
Item
Carpet Shampoo
Recommended Dilution
4 oz per gallon
pH
Alkaline
For Use On
Carpet & Upholstery
Color
Clear to straw color
Container Type
Bottle
Application
Carpet Cleaner
Fragrance
Alcohol
Net Weight
36.16
Effective to Remove
General
Form
Liquid
pH Range
8 to 10
Description
Economical concentrated formula. Dries so fast carpets and upholstered furniture can be used almost immediately. Has built-in soil retardants, fabric life preservers and fabric softeners, thus carpets stay clean longer, vacuum easier and last longer. Cleans faster and eliminates yellowing. May also be used as a traffic lane pre-spotter. Brightens synthetics and safe for all colorfast colors. Container 1 gal, pack of 4 per case.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.