
RUGSHEEN - 55 GAL DRUM, Carpet Shampoo
Mfr # 100595-99990-53
Zoro # G610738581
product price: $909.99
/ea
Item requires special delivery charges. A $205.00 per item surcharge will be applied.
Key Features
Recommended Dilution
4 oz per gallon
pH
Alkaline
Form
Liquid
Application
Carpet Cleaner
Fragrance
Alcohol
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100595-99990-53
Zoro #
G610738581
UPC #
24598050629
Country of Origin
United States
Dimensions
Size
55 gal
Details
Item
Carpet Shampoo
Recommended Dilution
4 oz per gallon
pH
Alkaline
Form
Liquid
Application
Carpet Cleaner
Fragrance
Alcohol
Color
Clear to straw color
Net Weight
485.59
Container Type
Plastic Drum
Effective to Remove
General
pH Range
8 to 10
For Use On
Carpet & Upholstery
Description
Economical concentrated formula. Dries so fast carpets and upholstered furniture can be used almost immediately. Has built-in soil retardants, fabric life preservers and fabric softeners, thus carpets stay clean longer, vacuum easier and last longer. Cleans faster and eliminates yellowing. May also be used as a traffic lane pre-spotter. Brightens synthetics and safe for all colorfast colors. Conrainer 55 gal Drum.
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.