Zoro Homepage

SPECIAL POLYSUDS - 5 GL PAIL, Manual Dishwashing Liquid

  • Mfr # 100485-99990-1P

  • Zoro # G410738583


product price: $77.25
/ea
Free Shipping & Returns

Key Features

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Citrus
Cleaner Container Size
5 gal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
100485-99990-1P
Zoro #
G410738583
UPC #
24598004011
Country of Origin
United States

Dimensions

Cleaner Container Size
5 gal

Details

Item - Dishwashing
Manual Dishwashing Liquid
Cleaner Form
Liquid
Cleaner Container Type
Pail
Fragrance
Citrus
Recommended Dilution
1.0 oz per gallon
For Use On
Dish & Flatware
Effective to Remove
Food Soils
Application
Manual Dish Detergent
Net Weight
44.9
Color
Green

Description

Tough on grease and residue on dishes and utensils. Thick, viscous formula removes baked-on food from pots & pans. Long lasting suds for excellent soil suspension and clean rinsing. Container 5 gal pail.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.