Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Theraband Theraband 23025 55 cm Pro-Series Exercise Ball Slow; Red 23025

Theraband 23025 55 cm Pro-Series Exercise Ball Slow; Red (Discontinued)

  • Mfr # 23025
  • Zoro # G903705559
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23025
Zoro #
G903705559
UPC #
87453230253
Country of Origin
China

Description

Features
  • This ball was specially designed to deflate slowly if punctured thereby reducing risk of injury
  • Provides improved stability at the points of body contact and enhanced performance due to the responsive surface design
  • Comfortable to sit on
  • Great grip thanks to built-in latitudinal ridges and an outstanding texture that does not feel like plastic
  • Comes with two plugs an inflation adapter a measuring tape to help insure proper inflation and a poster detailing 24 exercises
Specifications
  • Color: Red
  • Size: 55 cm
  • Weight: 3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.