
Envion Therapure HEPA Air Purifier
Mfr # 90TP100CD01-W
Zoro # G400445545
product price: $51.75
/eaKey Features
Color
Black
Type
Air Purifier
Application
Remove Bacteria, Remove Odor, Remove Volatile Organic Compound, Remove Germs, Remove Fume, Remove Virus, Remove Smoke, Remove Allergens, Remove Chemicals
CADR Rating
50
Number of Speeds
3
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
90TP100CD01-W
Zoro #
G400445545
UPC #
895321000088
Country of Origin
China
Details
Item
Therapure TPP220M Air Purifier
Color
Black
Type
Air Purifier
Application
Remove Bacteria, Remove Odor, Remove Volatile Organic Compound, Remove Germs, Remove Fume, Remove Virus, Remove Smoke, Remove Allergens, Remove Chemicals
CADR Rating
50
Number of Speeds
3
Standards
AHAM
Description
Therapure compact 360 delivers cleaner, fresher, healthier air to smaller indoor environments such as bathrooms, closets, pantries, dorm rooms and other small areas in the homes or offices. Keep the air in your personal space fresh and clean.
- • Permanent HEPA-type filter removes airborne particles as small as .1 micron
- • Eliminates airborne germs, bacteria, cold and flu and other harmful viruses
- • Reduces harmful chemicals in the air that cause toxic fumes
- • Easy to clean-replace filter seasonally
- • 2 fan-speed settings let you select the desired level of cleaning
- •
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.