Pipe Insulation, 1/2" OD, 6 ft. L, Polyethylene, 1 in Wall

  • Mfr # DGS01210
  • Zoro # G3207127
product price: 
$
13.29
/ea

Key Features

Length
6 ft.
For Iron Pipe Size
1/8"
Material
Polyethylene
For Tube O.D.
1/2"
Color
Black
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DGS01210
Zoro #
G3207127
UPC #
-
Country of Origin
United States

Dimensions

Wall Thickness
1 in
Length
6 ft.
For Iron Pipe Size
1/8"
Wall Thickness - Insulation
1 in
Fits Pipe Size - Pipe Insulation
1/8 in
Fits Tube Size
1/2 in
Insulation Length
6 ft
Insulation Max. Thickness
1"
Fits Pipe Size
1/8 in
Inside Diameter
1/2 in
For Copper Tube Size
1/2 in
Overall Length
6 ft
For Pipe Size
1/8 in

Details

Material
Polyethylene
For Tube O.D.
1/2"
Item
Pipe Insulation
Color
Black
Temp. Range
-160 Degrees to 200 Degrees F
Pipe Insulation Item
Pipe Insulation
Insulation Temp. Range
-160 Degrees F to 200 Degrees F
Approx. R Value
8
Insulation Nominal I.D.
1/2 in
Insulation Approx. R Value
8
Standards
ASTM C1427
Insulation Type
Pre-Slit, Pre Glued
Insulation Body Material
Polyethylene
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Green Certification or Other Recognition
GREENGUARD(R) Certified
Flame Spread Index
25
Smoke Developed Index
50
R Value
8
Flexibility
Flexible
Plenum Rating
Plenum Rated
Tube Style
Slit
Installation Style
Slit with Adhesive
Foam Cell Type
Closed
Green Environmental Properties
Product Contributes to Reducing Energy Consumption
Facing Material
Unfaced
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
-160 Degrees F
Form
Tube
Shell Material
Polyethylene

Description

Pipe Insulation, Insulation Material Polyethylene, Installation Style Slit with Adhesive, Inside Diameter 1/2 in, Wall Thickness 1 in, Overall Length 6 ft, Minimum Operating Temperature -160 Degrees F, Maximum Operating Temperature 200 Degrees F, Facing Material Unfaced, Color Black, R Value 8, Form Tube, For Copper Tube Size 1/2 in, For Pipe Size 1/8 in, Flame Spread Index 25, Smoke Developed Index 50, Foam Cell Type Closed, Plenum Rating Plenum Rated, Flexibility Flexible

Ratings & reviews