
Thermacell MR300 Portable Mosquito Repeller (Discontinued)
- Mfr # MR-300G
- Zoro # G002701988
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MR-300G
Zoro #
G002701988
UPC #
843654001340
Country of Origin
Taiwan, Province of China
Dimensions
Length
10.75
Width
6.25
Height
2.5
Details
Color
Green
Description
Thermacell MR300 Portable Mosquito Repeller is the best portable defense against mosquitoes, providing an invisible, 15 foot zone of protection. The Thermacell MR300 Portable Mosquito Repeller comes with a fuel cartridge and 3 repellent mats that produce 12 hours of freedom from the worry of mosquito bites. The MR300 uses an interior-heating element to activate mosquito repellent contained in the blue repellent mats to create a zone of protection that stops mosquitoes before they come close to your skin. The efficient design of the repeller means no open flame, no recharging, no cords and no spray to mess with. Its compact, lightweight size makes it portable and easy to store or pack on-the-go. Scent-free and with no sticky sprays, the MR300 creates an ideal mosquito-free environment the whole family can enjoy from the backyard to the great outdoors. All Thermacell products comes with a 100% Satisfaction Guarantee. Turn it On...Mosquitoes Gone! Thermacell MR300G includes 1 MR300 Repeller and 12 hours of refills - 3 repellent mats and 1 fuel cartridge.
Restrictions
Hazardous material
This item has been restricted from sale in the following states:
AK, HI
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.