Zoro Homepage

365-9-8210 Tip; 60 Amp

  • Mfr # 365-9-8210

  • Zoro # G304173681


product price: $37.25
/ea

Key Features

Amps
60
Type
Nozzle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
365-9-8210
Zoro #
G304173681
UPC #
699488747462
Country of Origin
United States

Details

Amps
60
Type
Nozzle

Description

Features
  • Produces fast, quality cut with little to no distortion.
  • 1⁄4 in FNPT inlet
  • Head Type - Straight
  • Material - Copper
  • Used on Torch(es) - SL100, SL60
  • Used With - SL100, SL60
  • Item Weight - 0.01 lbs.
  • Type - 60 Amp

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.