Shop THERMAL DYNAMICS
See all product information
Create Account
365-9-8212 Tip; 90-100 Amp
- Mfr # 365-9-8212
- Zoro # G704173601
product price:
$
30.39
/ea
Key Features
Type
Nozzle
Amps
90 to 100A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 365-9-8212
- Zoro #
- G704173601
- UPC #
- 699488747486
- Country of Origin
- United States
- Type
- Nozzle
- Amps
- 90 to 100A
Description
Features
- Produces fast, quality cut with little to no distortion.
- 1⁄4 in FNPT inlet
- Head Type - Straight
- Material - Copper
- Used on Torch(es) - SL100, SL60
- Used With - SL100, SL60
- Item Weight - 0.13 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.