365-9-8252 Tip; 60 Amp Drag
- Mfr # 365-9-8252
- Zoro # G604048597
product price:Â
$
46.49
/ea
Key Features
Consumable Type
Drag Tip
Amps
60A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 365-9-8252
- Zoro #
- G604048597
- UPC #
- 699488000468
- Country of Origin
- China
Details
- Consumable Type
- Drag Tip
- Amps
- 60A
Description
Features
- Produces fast, quality cut with little to no distortion.
- Standard plasma cut tip
- Head Type - Straight
- Material - Copper
- Used on Torch(es) - SL100, SL60
- Used With - SL100, SL60
- Type - 60 Amp Drag
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.