Zoro Homepage

Cut Guide Kit, For Straight Line Cutting

  • Mfr # 7-8910

  • Zoro # G3151102


product price: $506.99
/ea
Free Shipping & Returns

Key Features

Includes
Carrying Case, Circle Cutting Guide Kit 2UPZ6, Magnet Pivot, Radius Roller Cutting Guide Kit 2UPZ7, Suction Pivot
Function
For Straight Line, Circle Cutting and Beveling
Application
Attaches to Torch
Welding Processes
Plasma Cutting
Cutting Guide Type
Bevelling, Circle Cutting, Straight Line Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-8910
Zoro #
G3151102
UPC #
699488626125
Country of Origin
Australia

Dimensions

Minimum Hole Diameter
2 1/8 in
Maximum Hole Diameter
41 1/2 in

Details

Item
Cutting Guide Kit
Includes
Carrying Case, Circle Cutting Guide Kit 2UPZ6, Magnet Pivot, Radius Roller Cutting Guide Kit 2UPZ7, Suction Pivot
Function
For Straight Line, Circle Cutting and Beveling
Application
Attaches to Torch
Welding Processes
Plasma Cutting
Cutting Guide Type
Bevelling, Circle Cutting, Straight Line Cutting
For Plasma Torch Series
SL100, SL60
For Plasma Torch Model
7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
Cutting Configuration
Cutting Guide Kit
Compatible with Brand
Thermal Dynamics

Description

Cutting Guide Kit, Cutting Guide Type Bevelling, Circle Cutting, Straight Line Cutting, Cutting Configuration Cutting Guide Kit, Maximum Hole Diameter 41 1/2 in, Minimum Hole Diameter 2 1/8 in, Compatible with Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.