Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Leather Leads Cover, 25 Ft with Snaps

  • Mfr # 9-1270

  • Zoro # G1910641


product price: $270.99
/ea
Free Shipping & Returns

Key Features

Function
Protects Torch Leads
Characteristics
25 ft Leather Covering with Snaps, Suitable for 1Torch(R) and SureLok(R) Leads
Application
Covers Torch Lead
Material
Leather
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-1270
Zoro #
G1910641
UPC #
699488757805
Country of Origin
United States

Dimensions

Length
25 ft

Details

Item
Plasma Torch Cable Cover
Function
Protects Torch Leads
Characteristics
25 ft Leather Covering with Snaps, Suitable for 1Torch(R) and SureLok(R) Leads
Application
Covers Torch Lead
Material
Leather
Welding Processes
Plasma Cutting
Color
Yellow
Closure Method
Snaps
For Plasma Torch Model
7-0040, 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605
Compatible with Brand
Thermal Dynamics
For Plasma Torch Series
SL100, SL40, SL60

Description

Plasma Torch Cable Cover, Closure Method Snaps, Color Yellow, For Plasma Torch Model 7-0040, 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605, For Plasma Torch Series SL100, SL40, SL60, Welding Processes Plasma Cutting, Compatible with Brand Thermal Dynamics, Material Leather, Application Covers Torch Lead, Overall Length 25 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.