O'Ring, PK5
- Mfr # 8-0532
- Zoro # G923436488
product price:Â
$
6.29
/pk of 5, $1.26/ea
Sold in multiples of 2Â pks for
$12.58
Key Features
Compatible Brand
Thermal Dynamics
Compatible Plasma Torch Series
PCH-100XL, PCH-60, PCH-75, PCH-76, PCH-80, PCM-100XL, PCM-60, PCM-75, PCM-76, PCM-80
Amperage - Maximum
120 A
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8-0532
- Zoro #
- G923436488
- UPC #
- 699488090407
- Country of Origin
- China
Details
- Item
- O'Ring
- Compatible Brand
- Thermal Dynamics
- Compatible Plasma Torch Series
- PCH-100XL, PCH-60, PCH-75, PCH-76, PCH-80, PCM-100XL, PCM-60, PCM-75, PCM-76, PCM-80
- Amperage - Maximum
- 120 A
Description
O'Ring, Package Quantity 5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.