Zoro Homepage

Plasma Cut Tip, 35A, For PCH28, PK10

  • Mfr # 9-6001

  • Zoro # G1814145


product price: $114.99
/pk 10, $11.50/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
PCH-28
Compatible with Brand
Mastercut
Maximum Current
35 A
Cutting Configuration
Drag Tip Cutting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-6001
Zoro #
G1814145
UPC #
699488537452
Country of Origin
United States

Details

Item
Tip
Welding Processes
Plasma Cutting
For Use With
PCH-28
Compatible with Brand
Mastercut
Maximum Current
35 A
Cutting Configuration
Drag Tip Cutting
Compatible with Series
PCH-28

Description

Tip, Compatible with Series PCH-28, Compatible with Brand Mastercut, Maximum Current 35 A, Welding Processes Plasma Cutting, Cutting Configuration Drag Tip Cutting, For Use With PCH-28, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.