Zoro Homepage

Plasma Cut Tip, 40A, For PCH62, PK5

  • Mfr # 8-7514

  • Zoro # G2979216


product price: $58.39
/pk 5, $11.68/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PCH-62
Compatible with Brand
Thermal Dynamics
Maximum Current
60 A
For Plasma Torch Type
Handheld, Machine
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-7514
Zoro #
G2979216
UPC #
699488582612
Country of Origin
United States

Details

Item
Tip
Welding Processes
Plasma Cutting
For Use With
PCH-62
Compatible with Brand
Thermal Dynamics
Maximum Current
60 A
For Plasma Torch Type
Handheld, Machine
Compatible with Series
PCH/M-102, PCH/M-62
Cutting Configuration
Drag Shield Cutting, Standoff Cutting
For Plasma Cutter Series
Cutmaster 50, Pakmaster 100XLP, Pakmaster 50XLP, Pakmaster 75XLP
Compatible with Model
625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR

Description

Tip, For Plasma Cutter Series Cutmaster 50, Pakmaster 100XLP, Pakmaster 50XLP, Pakmaster 75XLP, Compatible with Model 625XR, Cutmaster 80XL, Pakmaster 75, Pakmaster 75XL, Signature PAK625XR, Compatible with Series PCH/M-102, PCH/M-62, Compatible with Brand Thermal Dynamics, Maximum Current 60 A, Welding Processes Plasma Cutting, Cutting Configuration Drag Shield Cutting, Standoff Cutting, For Plasma Torch Type Handheld, Machine, For Use With PCH-62, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.