Zoro Homepage

Plasma Cutter, 120A, 2in Cap., 70psi

  • Mfr # 1-1730-1

  • Zoro # G7628957


product price: $6,484.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
Application
Plasma Cutting Both Ferrous and Nonferrous Metals Up to 2 in Tick
Series
Cutmaster 152
Input Voltage
208 V AC, 230 V AC
Overall Width (In.)
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1730-1
Zoro #
G7628957
UPC #
699488003247
Country of Origin
Mexico

Dimensions

Overall Width (In.)
12 in
Cable Length (Ft.)
10
Overall Height (In.)
15 in
Overall Depth (In.)
30 in
Cutting Cable Length
20 ft
For Maximum Material Thickness
2 in
Power Cord Length
10 ft
For Minimum Material Thickness
1/8 in
Ground Cord Length
10 ft
Overall Height
15 in
Overall Width
12 in
Overall Depth
30 in

Description

Plasma Cutter, Cutting Configuration Plasma Cutting, Effective Input Current 208-230V, For Material Type Mild Steel, Stainless, Aluminum, For Maximum Material Thickness 2 in, For Minimum Material Thickness 1/8 in, Input Frequency 50/60 Hz, Input Voltage 208 V AC, 230 V AC, Max. Input Current 120 A @ 230 V (Single-Phase), Open Circuit Voltage 320 V, Phase Single-Phase, Plasma Cutter Model 1-1730-1, Maximum Output Current 120 A, Plasma Cutting Minimum Output Current 10 A

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.