Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plasma Cutter Torch, Range 30-100A, w/Lead

  • Mfr # 7-5202

  • Zoro # G1589761


product price: $939.99
/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
Compatible with Brand
Thermal Dynamics
Application
For Medium/Heavy Duty Cutting
Includes
20 ft Lead
For Rear Connection Type
RPT (O2B)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-5202
Zoro #
G1589761
UPC #
699488756044
Country of Origin
Mexico

Dimensions

Cable Length
20 ft

Details

Item
Plasma Torch
Welding Processes
Plasma Cutting
Compatible with Brand
Thermal Dynamics
Application
For Medium/Heavy Duty Cutting
Includes
20 ft Lead
For Rear Connection Type
RPT (O2B)
Duty Cycle
60 %
Compatible with Model
1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5
Head Angle
75 Degrees
Maximum Current
120 A
Plasma Torch Type
Handheld
Plasma Torch Model
7-5202
Compatible with Series
Cutmaster 102, Cutmaster 152
Series
SL100
Duty Rating
Medium Duty; Heavy Duty

Description

Plasma Torch, Cable Length 20 ft, Compatible with Model 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, Compatible with Series Cutmaster 102, Cutmaster 152, Duty Cycle 60 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 120 A, For Rear Connection Type RPT (O2B), Plasma Torch Model 7-5202, Plasma Torch Type Handheld, Series SL100, Welding Processes Plasma Cutting, Duty Rating Medium Duty; Heavy Duty

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.