Shop THERMAL DYNAMICS
See all product information
Create Account
Plasma Torch, SL40, Handheld
- Mfr # 7-0040
- Zoro # G4036575
product price:Â
$
524.99
/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
For Use With
Cutmaster 42, SL40
Compatible with Brand
Thermal Dynamics
Includes
15 ft Lead
Duty Cycle
40 %
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 7-0040
- Zoro #
- G4036575
- UPC #
- 699488011693
- Country of Origin
- Mexico
- Item
- Plasma Torch
- Welding Processes
- Plasma Cutting
- For Use With
- Cutmaster 42, SL40
- Compatible with Brand
- Thermal Dynamics
- Includes
- 15 ft Lead
- Duty Cycle
- 40 %
- Plasma Torch Type
- Handheld
- Duty Rating
- Light Duty
- Head Angle
- 75 Degrees
- Compatible with Model
- 1-4200, 1-4200-7
- Series
- SL40
- Plasma Torch Model
- 7-0040
- For Rear Connection Type
- ATC
- Maximum Current
- 40 A
- Maximum Air Flow
- 3.2 cfm
- Compatible with Series
- Cutmaster 42
- Plasma Torch Series
- SL40
- Process
- Plasma Cutting
- Compatible Brand
- Thermal Dynamics
- Compatible Plasma Cutter Series
- Cutmaster 42
- Compatible Plasma Cutter Model
- 1-4200, 1-4200-7
- Amperage - Maximum
- 40 A
Dimensions
- Cable Length
- 15 ft
- For Maximum Material Thickness
- 5/8 in @120V, 7/8 in @230V
- For Material Thickness - Maximum
- 7/8 in
Description
Plasma Torch, Cable Length 15 ft, Compatible with Model 1-4200, 1-4200-7, Compatible with Series Cutmaster 42, Duty Cycle 40 Percent, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, For Maximum Material Thickness 5/8 in @120V, 7/8 in @230V, For Rear Connection Type ATC, Plasma Torch Model 7-0040, Plasma Torch Type Handheld, Series SL40, Welding Processes Plasma Cutting, Duty Rating Light Duty, For Use With Cutmaster 42, SL40, Head Angle 75 Degrees , Includes 15 ft Lead
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.