Zoro Homepage

Shield Cap Machine, 40 Amps

  • Mfr # 9-8245

  • Zoro # G1567544


product price: $35.89
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
7-5200, 7-5202
Compatible with Brand
Thermal Dynamics
Application
Plasma Cutting
Amps
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-8245
Zoro #
G1567544
UPC #
699488768726
Country of Origin
United States

Details

Item
Mechanized Shield Cap
Welding Processes
Plasma Cutting
For Use With
7-5200, 7-5202
Compatible with Brand
Thermal Dynamics
Application
Plasma Cutting
Amps
40
Cutting Configuration
Standoff Cutting
For Plasma Torch Type
Handheld, Machine
For Plasma Cutter Series
Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82
For Plasma Cutter Model
1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5
Compatible with Series
SL100, SL60
Maximum Current
40 A
Shield Type
Machine Shield Cap
Compatible with Model
7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5209, 7-5210, 7-5213, 7-5214, 7-5215, 7-5216, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, 7-5604, 7-5605

Description

Mechanized Shield Cap, For Plasma Cutter Model 1-1130-1, 1-1130-2, 1-1130-5, 1-1131-1, 1-1131-2, 1-1131-5, 1-1330-1, 1-1330-2, 1-1330-5, 1-1331-1, 1-1331-2, 1-1331-5, 1-1730-1, 1-1730-2, 1-1730-5, 1-1731-1, 1-1731-2, 1-1731-5, 1-5130-1, 1-5130-2, 1-5130-5, 1-5131-1, 1-5131-2, 1-5131-5, For Plasma Cutter Series Cutmaster 102, Cutmaster 152, Cutmaster 52, Cutmaster 82

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.