Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shield Cup, 40 A

  • Mfr # 9-6003

  • Zoro # G2311084


product price: $71.19
/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
PCH-10, PCH-25, PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40
Compatible with Brand
Thermal Dynamics
Amps
40
Maximum Current
40 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-6003
Zoro #
G2311084
UPC #
699488537513
Country of Origin
United States

Details

Item
Shield Cup
Welding Processes
Plasma Cutting
For Use With
PCH-10, PCH-25, PCH-25/38, PCH-26, PCH/M-28/35, PCH/M-40
Compatible with Brand
Thermal Dynamics
Amps
40
Maximum Current
40 A
Cutting Configuration
Drag Tip Cutting, Gouging, Standoff Cutting
Compatible with Series
PCH-25, PCH-25/38, PCH-26, PCH-76, PCH/M-100XL, PCH/M-120, PCH/M-35, PCH/M-42, PCH/M-75
For Plasma Cutter Series
Cougar 125, Drag-Gun, Drag-Gun 38, Econopak 25, Econopak 50, Pakmaster 25, Pakmaster 38XL, Pakmaster 50, Pakmaster 50XL
For Plasma Torch Type
Handheld

Description

Shield Cup, Compatible with Series PCH-25, PCH-25/38, PCH-26, PCH-76, PCH/M-100XL, PCH/M-120, PCH/M-35, PCH/M-42, PCH/M-75, Compatible with Brand Thermal Dynamics, Cutting Configuration Drag Tip Cutting, Gouging, Standoff Cutting, Maximum Current 40 A, For Plasma Torch Type Handheld, For Plasma Cutter Series Cougar 125, Drag-Gun, Drag-Gun 38, Econopak 25, Econopak 50, Pakmaster 25, Pakmaster 38XL, Pakmaster 50, Pakmaster 50XL, Welding Processes Plasma Cutting

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.