Shield Cup, 55 A, For PCH/M60 - 100XL
Mfr # 8-7500
Zoro # G3268334
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Welding Processes
Plasma Cutting
For Use With
PCH/M-100, PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80
Compatible with Brand
Thermal Dynamics
Amps
55
For Plasma Torch Type
Handheld, Machine
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8-7500
Zoro #
G3268334
UPC #
699488563031
Country of Origin
United States
Details
Item
Shield Cup
Welding Processes
Plasma Cutting
For Use With
PCH/M-100, PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80
Compatible with Brand
Thermal Dynamics
Amps
55
For Plasma Torch Type
Handheld, Machine
Compatible with Series
PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80
For Plasma Cutter Series
Cutmaster 50, Cutmaster 80XL, Econopak 100, Pakmaster 100XL, Pakmaster 100XLP, Pakmaster 50XLP, Pakmaster 75, Pakmaster 75XL, Pakmaster 75XLP
Maximum Current
55 A
Cutting Configuration
Drag Tip Cutting, Gouging
Description
Shield Cup, Compatible with Series PCH/M-100XL, PCH/M-102, PCH/M-60, PCH/M-62, PCH/M-75, PCH/M-76, PCH/M-80, Compatible with Brand Thermal Dynamics, Cutting Configuration Drag Tip Cutting, Gouging, Maximum Current 55 A, For Plasma Torch Type Handheld, Machine, For Plasma Cutter Series Cutmaster 50, Cutmaster 80XL, Econopak 100, Pakmaster 100XL, Pakmaster 100XLP, Pakmaster 50XLP, Pakmaster 75, Pakmaster 75XL, Pakmaster 75XLP, Welding Processes Plasma Cutting
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.