Stand Off Cutting Guide, Silver
Mfr # 9-8251
Zoro # G712101368
product price: $65.99
/eaSold in multiples of 2 for $131.98
Key Features
For Use With
SL100 torch
Features
Standoff Cutting Guide
Welding Processes
Plasma Cutting
Material
Brass
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-8251
Zoro #
G712101368
UPC #
699488784160
Country of Origin
United States
Details
Item
Stand Off Cutting Guide
For Use With
SL100 torch
Features
Standoff Cutting Guide
Welding Processes
Plasma Cutting
Material
Brass
Color
Silver
Application
Plasma Cutting Station
Cutting Configuration
Standoff Cutting Guide
Maximum Current
40 A
For Plasma Torch Model
SL100
Finish/Coating
Brass
Cutting Guide Type
Drag Cutting
For Plasma Torch Series
SL100, SL60
Number of Pieces
1
Compatible with Brand
Thermal Dynamics
Compatible with Manufacturer Part Number
0559119304, 0559119314
Description
Stand Off Cutting Guide, Cutting Guide Type Drag Cutting, Cutting Configuration Standoff Cutting Guide, Maximum Hole Diameter Not Applicable, Minimum Hole Diameter Not Applicable, Compatible with Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model SL100, Includes Not Applicable, Welding Processes Plasma Cutting, Maximum Current 40 A, Angle Not Applicable, Application Plasma Cutting Station, Color Silver
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.