Start Cartridge for 11G207
Mfr # 9-0097
Zoro # G4063954
product price: $40.99
/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Cutmaster 42, SL40
Compatible with Brand
Thermal Dynamics
Compatible with Manufacturer Part Number
1-4200, 1-4200-7
Compatible with Plasma Gas
Air
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9-0097
Zoro #
G4063954
UPC #
699488011754
Country of Origin
United States
Details
Item
Start Cartridge
Welding Processes
Plasma Cutting
For Use With
Cutmaster 42, SL40
Compatible with Brand
Thermal Dynamics
Compatible with Manufacturer Part Number
1-4200, 1-4200-7
Compatible with Plasma Gas
Air
For Plasma Cutter Model
1-4200, 1-4200-7
Cutting Configuration
Standard Cutting
For Plasma Cutter Series
Cutmaster 42
Compatible with Series
SL40
Compatible with Model
7-0040
Maximum Current
29 A
For Plasma Torch Type
Handheld
Compatible Grainger Part Number
11G207
Description
Start Cartridge, For Plasma Cutter Model 1-4200, 1-4200-7, For Plasma Cutter Series Cutmaster 42, Compatible with Model 7-0040, Compatible with Series SL40, Compatible with Brand Thermal Dynamics, Maximum Current 29 A, Cutting Configuration Standard Cutting, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Compatible Grainger Part Number 11G207, Compatible with Manufacturer Part Number 1-4200, 1-4200-7, For Plasma Torch Type Handheld
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.