Tip, 20A for 11G207, PK5
Mfr # 9-0091
Zoro # G4009686
product price: $25.15
/pk 5, $5.03/eaKey Features
Welding Processes
Plasma Cutting
For Use With
Cutmaster 42, SL40
Compatible with Brand
Thermal Dynamics
For Plasma Cutter Model
1-4200, 1-4200-7
Cutting Configuration
Drag Tip Cutting
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
9-0091
Zoro #
G4009686
UPC #
699488014106
Country of Origin
United States
Details
Item
Tip
Welding Processes
Plasma Cutting
For Use With
Cutmaster 42, SL40
Compatible with Brand
Thermal Dynamics
For Plasma Cutter Model
1-4200, 1-4200-7
Cutting Configuration
Drag Tip Cutting
For Plasma Cutter Series
Cutmaster 42
Compatible with Series
SL40
Maximum Current
20 A
Compatible with Manufacturer Part Number
1-4200, 1-4200-7 (CSA)
Compatible with Model
7-0040
For Plasma Torch Type
Handheld
Compatible Grainger Part Number
11G207
Description
Tip, For Plasma Cutter Model 1-4200, 1-4200-7, For Plasma Cutter Series Cutmaster 42, Compatible with Model 7-0040, Compatible with Series SL40, Compatible with Brand Thermal Dynamics, Maximum Current 20 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 11G207, Compatible with Manufacturer Part Number 1-4200, 1-4200-7 (CSA), Cutting Configuration Drag Tip Cutting, For Plasma Torch Type Handheld, For Use With Cutmaster 42, SL40, Package Quantity 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.