Zoro Homepage

Tip, 40A for 11G207, PK5

  • Mfr # 9-0094

  • Zoro # G4288636


product price: $23.85
/pk 5, $4.77/ea

Key Features

Welding Processes
Plasma Cutting
For Use With
Cutmaster 42, SL40
Compatible with Brand
Thermal Dynamics
For Plasma Cutter Series
Cutmaster 42
For Plasma Cutter Model
1-4200, 1-4200-7
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-0094
Zoro #
G4288636
UPC #
699488011709
Country of Origin
United States

Details

Item
Standoff Tip
Welding Processes
Plasma Cutting
For Use With
Cutmaster 42, SL40
Compatible with Brand
Thermal Dynamics
For Plasma Cutter Series
Cutmaster 42
For Plasma Cutter Model
1-4200, 1-4200-7
Maximum Current
40 A
Cutting Configuration
Standoff Cutting
For Plasma Torch Type
Handheld
Compatible with Model
7-0040
Compatible with Manufacturer Part Number
1-4200, 1-4200-7 (CSA)
Compatible with Series
SL40
Compatible Grainger Part Number
11G207

Description

Standoff Tip, For Plasma Cutter Model 1-4200, 1-4200-7, For Plasma Cutter Series Cutmaster 42, Compatible with Model 7-0040, Compatible with Series SL40, Compatible with Brand Thermal Dynamics, Maximum Current 40 A, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 11G207, Compatible with Manufacturer Part Number 1-4200, 1-4200-7 (CSA), Cutting Configuration Standoff Cutting, For Plasma Torch Type Handheld, For Use With Cutmaster 42, SL40, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.