Zoro Homepage

Tip, Plasma Cutting Application, 70A, PK5

  • Mfr # 9-5897

  • Zoro # G5986526


product price: $82.79
/pk 5, $16.56/ea
Free Shipping & Returns

Key Features

Welding Processes
Plasma Cutting
For Use With
Thermal Dynamics Plasma Cutting Torch
Compatible with Brand
Thermal Dynamics
Application
Plasma Cutting
Amps
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9-5897
Zoro #
G5986526
UPC #
699488524070
Country of Origin
United States

Details

Item
Tip
Welding Processes
Plasma Cutting
For Use With
Thermal Dynamics Plasma Cutting Torch
Compatible with Brand
Thermal Dynamics
Application
Plasma Cutting
Amps
70
Compatible with Series
PCH-53, PCH-53P, PCM-53, PCM-53P
For Plasma Cutter Series
Pak Master 100
Maximum Current
70 A
Compatible with Plasma Gas
Air
Cutting Configuration
Standoff Cutting
Compatible with Manufacturer Part Number
PCH/M-53

Description

Tip, For Plasma Cutter Series Pak Master 100, Compatible with Series PCH-53, PCH-53P, PCM-53, PCM-53P, Compatible with Brand Thermal Dynamics, Maximum Current 70 A, Compatible with Plasma Gas Air, Welding Processes Plasma Cutting, Application Plasma Cutting, Compatible with Manufacturer Part Number PCH/M-53, Cutting Configuration Standoff Cutting, For Use With Thermal Dynamics Plasma Cutting Torch, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.