Shop THERMAL DYNAMICS
See all product information
Create Account
TipOrifice, ThermalDynamics, PlasmaCutting
- Mfr # 32-1514
- Zoro # G823357319
product price:Â
$
87.25
/ea
Key Features
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
Compatible Plasma Torch Model
PCH-200, PCM-200
Amperage - Maximum
200 A
Compatible Plasma Torch Type
Handheld, Machine
Cutting Configuration
Gouging
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 32-1514
- Zoro #
- G823357319
- UPC #
- 699488004367
- Country of Origin
- United States
Details
- Item
- Tip Orifice
- Application
- Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
- Compatible Plasma Torch Model
- PCH-200, PCM-200
- Amperage - Maximum
- 200 A
- Compatible Plasma Torch Type
- Handheld, Machine
- Cutting Configuration
- Gouging
- Compatible Plasma Torch Series
- PCH-200, PCM-200
- For Gas Type
- Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
- Compatible Brand
- Thermal Dynamics
- Process
- Plasma Cutting
- Compatible Plasma Cutter Model
- PAK 200i
- Compatible Plasma Cutter Series
- PAK 200i
- For Material Type
- Carbon Steel, Mild Steel
Description
Tip Orifice, For Material Type Carbon Steel, Mild Steel, Application Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication, Cutting Configuration Gouging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.