Shop THERMAL DYNAMICS
See all product information
Create Account
TipOrifice, ThermalDynamics, PlasmaCutting
- Mfr # 32-1515
- Zoro # G723359734
product price:Â
$
89.39
/ea
Key Features
For Gas Type
Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
Compatible Plasma Torch Series
PCH-200, PCM-200
Application
Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
Compatible Plasma Cutter Series
PAK 200i
For Material Type
Carbon Steel, Mild Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32-1515
- Zoro #
- G723359734
- UPC #
- 699488004374
- Country of Origin
- United States
- For Gas Type
- Air, Ar (Argon), H2 (Hydrogen), N2 (Nitrogen)
- Compatible Plasma Torch Series
- PCH-200, PCM-200
- Application
- Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication
- Compatible Plasma Cutter Series
- PAK 200i
- For Material Type
- Carbon Steel, Mild Steel
- Compatible Brand
- Thermal Dynamics
- Compatible Plasma Cutter Model
- PAK 200i
- Compatible Plasma Torch Type
- Handheld, Machine
- Process
- Plasma Cutting
- Cutting Configuration
- Gouging
- Amperage - Maximum
- 200 A
- Compatible Plasma Torch Model
- PCH-200, PCM-200
- Item
- Tip Orifice
Description
Tip Orifice, For Material Type Carbon Steel, Mild Steel, Application Armor Plating, Chemical Industry, Foundries, Heavy Equipment, Industrial and General Fabrication, Mining, Petrochemical, Railcars, Repair and Maintenance, Ship/Barge Building, Tank and Vessel Fabrication, Cutting Configuration Gouging
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.