Zoro Homepage

Torch Adapter Kit, Use w/Spectrum 701

  • Mfr # 7-3457

  • Zoro # G0390372


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Function
Fits Miller Spectrum 650, Spectrum 701 and Spectrum 2050 (Non HF)
Application
Connects to Power Supply
Includes
Connection Fitting, Electrical Connector, Installation Instruction Sheet
Welding Processes
Plasma Cutting
For Plasma Torch Model
7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7-3457
Zoro #
G0390372
UPC #
699488750868
Country of Origin
United States

Details

Item
Torch Adapter Kit
Function
Fits Miller Spectrum 650, Spectrum 701 and Spectrum 2050 (Non HF)
Application
Connects to Power Supply
Includes
Connection Fitting, Electrical Connector, Installation Instruction Sheet
Welding Processes
Plasma Cutting
For Plasma Torch Model
7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265
For Plasma Cutter Series
Spectrum 2050, Spectrum 650, Spectrum 701
For Plasma Torch Series
SL100, SL60
For Plasma Cutter Brand
Miller
For Plasma Torch Type
Handheld
For Plasma Torch Brand
Thermal Dynamics
Compatible Grainger Part Number
20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2

Description

Torch Adapter Kit, For Plasma Cutter Brand Miller, For Plasma Cutter Series Spectrum 2050, Spectrum 650, Spectrum 701, For Plasma Torch Type Handheld, For Plasma Torch Brand Thermal Dynamics, For Plasma Torch Series SL100, SL60, For Plasma Torch Model 7-5200, 7-5201, 7-5202, 7-5203, 7-5204, 7-5205, 7-5206, 7-5208, 7-5260, 7-5261, 7-5262, 7-5263, 7-5264, 7-5265, Welding Processes Plasma Cutting, Compatible with Grainger Part Number 20UJ69, 20UJ70, 20UJ71, 20UJ72, 2CZF1, 2CZF2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.