Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Thermal Dynamics Torch, Replacement, for 50 ft. QD Torch 4-5605

Torch, Replacement, for 50 ft. QD Torch (Discontinued)

  • Mfr # 4-5605
  • Zoro # G1566667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-5605
Zoro #
G1566667
UPC #
699488023887
Country of Origin
Mexico

Details

Item
Torch Lead
For Use With
Thermal Dynamics SL60QD
Application
Replacement Torch
Characteristics
Replaceable Torch Lead for 50 ft QD Torch
Includes
ATC Connection
Welding Processes
Plasma Cutting
Compatible with Brand
ESAB

Description

Torch Lead, Compatible with Brand ESAB, Welding Processes Plasma Cutting, Features Portability and Durability, For Use With Thermal Dynamics SL60QD

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.