10-125 Gpm, 12 Volt Motor, 16 Port Size, 258365
- Mfr # 258365
- Zoro # G2653556
product price:
$
2,219.99
/ea
Free Shipping & Returns
Key Features
HP Heat Removed
80K-105K
Voltage
12V DC
Width (In.)
23.62 in.
Flow Ranges (GPM)
10-125
Max. Temp.
300 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 258365
- Zoro #
- G2653556
- UPC #
- 615986039939
- Country of Origin
- United States
Dimensions
- Width (In.)
- 23.62 in.
Details
- HP Heat Removed
- 80K-105K
- Voltage
- 12V DC
- Flow Ranges (GPM)
- 10-125
- Max. Temp.
- 300 Degrees F
- Max. Pressure (PSI)
- 250
- Motor Amps
- 22.2
- Weight
- 45 lbs.
Description
Features: Bar and Plate Brazed Aluminum Core Rugged, lightweight, and compact Provides the best heat transfer per given envelope size while minimizing pressure drop Air-side fin design minimizes fouling and static pressure ensuring longterm, reliable performance Fan motor assembly has an IP68 with AMP-#180908 connection Welded aluminum fittings/ports and manifolds ensure structural integrity Standard SAE ports – NPT and BSPP ports available Customized units are available to meet your specific performance requirements, Contact Bailey for addtional options including: Built-in relief bypass (30 PSI or 60 PSI), NPT ports, and 24 volt motor.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.