DF Series: 3.5-27 GPM, 16.12 L x 19.25 W x 5.51, 1 NPT Ports

  • Mfr # 258115

  • Zoro # G2513151


product price:  $1,015.19
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
7.5K-11K
Voltage
12 VDC
Max. Temp.
350 Degrees F
Max. Pressure (PSI)
300
Weight
26 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258115
Zoro #
G2513151
UPC #
615986039786
Country of Origin
United States

Dimensions

Width (In.)
19.25 in.

Details

HP Heat Removed
7.5K-11K
Voltage
12 VDC
Max. Temp.
350 Degrees F
Max. Pressure (PSI)
300
Weight
26 lbs.
Flow Ranges (GPM)
3.5-27
Motor Amps
12.5

Description

Features: Same as DH with DC Fan 3/4” Tube Size Low AMP Draw 12 or 24 Volt DC Motors Heavy Duty Construction Optional Serviceable Relief Bypass Valve Optional Fan Control Switch Long Life Hydraulic Motors Rugged Applications Steel Manifolds Heat Removal TO 35,000 BTU/Hr. Oil Flows to 110 GPM Mounting Brackets Included SAE, NPT or 37° Flare Oil Connections Damage Resistant Steel Fins, Oil flows to 110 GPM. Heavy duty construction. Mounting brackets included- no straps required. Operating pressure 300 PSI. Maximum temperature 350° F. 258-119 has 30 PSI relief bypass. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.