MA Series (w/out Fan): 3-20 GPM, 9.65 L x 12.32 W x 2.48 , SAE16

  • Mfr # 258334

  • Zoro # G2515102


product price:  $516.99
/ea
Free Shipping & Returns

Key Features

HP Heat Removed
15K-21K
Flow Ranges (GPM)
44640
Max. Pressure (PSI)
250
Weight
11 lbs.
Max. Temp.
300 F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258334
Zoro #
G2515102
UPC #
615986039922
Country of Origin
United States

Details

HP Heat Removed
15K-21K
Flow Ranges (GPM)
44640
Max. Pressure (PSI)
250
Weight
11 lbs.
Max. Temp.
300 F

Description

Flows to 125 GPM. Operating pressure 250 PSI. Operating tempurature 300 degrees F. Contact us for addtional options including: built-in releif bypass (30 PSI or 60 PSI), NPT ports

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.