MF Series: 10-175 GPM, Dual Fan, 1.5 NPT - ships by Freight only

  • Mfr # MF-60-1-4A

  • Zoro # G516382062


product price: $2,183.99
/ea
Free Shipping & Returns

Key Features

Flow Ranges (GPM)
10-175 GPM
Port Size
1 1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MF-60-1-4A
Zoro #
G516382062
UPC #
615986039809
Country of Origin
Unknown

Dimensions

Port Size
1 1/2 in NPT

Details

Item
Exchangers & Coolers
Flow Ranges (GPM)
10-175 GPM

Description

Oil flows to 175 GPM. Heavy duty construction. Mounting brackets included- no straps required. Operating pressure 300 PSI. Maximum temperature 350°F. Thermal performance is based on ISO 32 Oil with 40F approach Oil temperature out - ambient air temp..

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.