
Oil Cooler DH Series: 18.73 L x 24 W x 1.5, 3/4 NPT Ports
Mfr # 258021
Zoro # G2513337
product price: $572.99
/ea
Free Shipping & Returns
Key Features
HP Heat Removed
15K-26K
Flow Ranges (GPM)
12875
Weight
20 lbs.
Max. Temp.
350 F
Width (In.)
24 in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
258021
Zoro #
G2513337
UPC #
615986039755
Country of Origin
United States
Dimensions
Width (In.)
24 in.
Details
HP Heat Removed
15K-26K
Flow Ranges (GPM)
12875
Weight
20 lbs.
Max. Temp.
350 F
Max. Pressure (PSI)
300
Description
Features: Hayden Interchange Excellent for Radiator Face Mount Cooling 3/4” Tube Size Steel or Aluminum Fin Copper Manifolds – One Row Steel Manifolds – Two Row High Performance Oil Turbulators Rugged Off-Highway Steel Designs Available Oil Flows to 150 GPM, Heat Removal to 175,000 BTU/HR Oil Cooler Transmission Cooler Fuel Cooler, Oil flows to 165 GPM, heat removal to 175,000 BTU/HR Operating pressure 300 PSI Operating temperature 350 degrees F Test pressure 300 PSI Contact us for additional options including: Built in relief bypass (30 PSI or 60 PSI) available on all models. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.