Zoro Homepage

Oil Cooler MF Series: Thermostatic Temp. Control Kit for MF

  • Mfr # 258277

  • Zoro # G303534773


product price: $294.99
/ea
Free Shipping & Returns

Key Features

Weight
2 lbs
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258277
Zoro #
G303534773
UPC #
615986052389
Country of Origin
United States

Details

Weight
2 lbs

Description

This controller was designed to mount on the Cooler without requiring extensive wiring or plumbing. It provides accurate temperature control by cycling the cooling Fan(s) to maintain desired Oil temperature.
  • 12 or 24 Volt Operation
  • Adjustable temperature settings range from 100 °Fthru 210°F
  • For use with one or two Fan models
  • Temperature sensor provided
  • Wiring provided for remote manual override
  • Mounting hardware included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.