Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oil Coolers DF Series: 12V Motor Guard Fan 9SS7

  • Mfr # 258283

  • Zoro # G2652969


product price: $526.99
/ea
Free Shipping & Returns

Key Features

Weight
10 lbs.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
258283
Zoro #
G2652969
UPC #
615986039885
Country of Origin
United States

Details

Weight
10 lbs.

Description

Features: Same as DH with DC Fan 3/4” Tube Size Low AMP Draw 12 or 24 Volt DC Motors Heavy Duty Construction Optional Serviceable Relief Bypass Valve Optional Fan Control Switch Long Life Hydraulic Motors Rugged Applications Steel Manifolds Heat Removal TO 35,000 BTU/Hr. Oil Flows to 110 GPM Mounting Brackets Included SAE, NPT or 37° Flare Oil Connections Damage Resistant Steel Fins, Operating pressure 300 PSI. Heat removal up to 160 HP. AC motors are 3 Phase/230/240 Volt, 1/4 HP. Thermal performance is based on ISO 32 oil with 40F approach (oil temperature out - ambient air temp.).

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.